JOBOX PAC1597000 Cutie pentru camion crossover, capac mijlociu, dimensiune 60.12 x 20.875 x 11.25 inci, strălucitoare, aluminiu | CM9GED

JOBOX PAC1597000 Cutie pentru camion crossover, capac mijlociu, dimensiune 60.12 x 20.875 x 11.25 inchi, strălucitoare, aluminiu

Articol: CM9GED Model: PAC1597000
€1,198.69 /unitate
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolCutie de camion crossover
CuloriLuminos
finalizareaÎnveliș transparent
Soc de gazDa
Stilul mâneruluiApasa butonul
Înălţime11.25 "
Lungime60.12 "
Stilul capaculuiCapacul mijlociu
MaterialAluminiu
ambalajeBoxed
TipCompact
Lăţime20.88 "

Detalii produs:

JOBOX PAC1597000 mid-lid crossover truck box offers superior security to heavy-duty tools and equipment. It features an RSL structural lid and Gear-Lock dual rotary locking system to resist prying force up to 1000 lb.

Caracteristici:

  • It comes with a self-aligning latch pin that pivots from side to side for engaging with the Gear-Lock system without needing any adjustments.
  • This box features end-mounted push buttons to provide easy access.
  • It is integrated with an in-built storage bin and a 4-compartment sliding tray for organising small items.
  • It features a 3-layer, laminated, RSL structural lid with an inner layer of rigid foam insulation to offer superior strength.

Întrebări frecvente:

Q. What is the purpose of Armor-Brite powder paint finish?

A. Crescent JOBOX PAC1597000 crossover truck box features Armor-Brite powder paint finish to provide superior corrosion and scratch resistance.

Q. What is the use of the dual rotary lock system?

A. The self-aligning dual rotary lock mechanism allows the user to firmly hold the lid against the weatherproof seal, providing resistance to prying force up to 1000 lb and preventing moisture & dust entry.

Q. What is the significance of top flanges?

A. JOBOX crossover boxes have wide top flanges to offer extra strength to the unit and resist cargo damage.

Variante de produs

ProdusModelLungimeLăţimeÎnălţimeMaterialCulorifinalizareaTipPreț
JOBOX PAC1596000 Cutie pentru camion crossover, capac mijlociu, dimensiune 70.12 x 20.875 x 14.25 inci, strălucitoare, aluminiu | AD9AQN 4NY53 PAC159600070.12 "20.88 "14.25 "AluminiuLuminosÎnveliș transparentFull Size€878.30
RFQ
JOBOX PAC1596002 Cutie pentru camion crossover, capac mijlociu, dimensiune 70.12 x 20.875 x 14.25 inchi, negru, aluminiu | CM9GEC PAC159600270.12 "20.88 "14.25 "AluminiuNegruPulbereFull Size€967.03
RFQ

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

JOBOX PAC1597000 Cutie pentru camion crossover, capac mijlociu, dimensiune 60.12 x 20.875 x 11.25 inchi, strălucitoare, aluminiu
€1,198.69 /unitate