Livrare plată

Livrare fixă la 14,99 EUR

la comenzile de peste 150,00 EUR

JUSTRITE 29017 Pachet de etichete, Dulapuri pentru materiale periculoase | CH6GHD

JUSTRITE 29017 Pachet de etichete, dulapuri pentru materiale periculoase

În stoc
Articol: CH6GHD Model: 29017

Descarcă-l Mai 17, Vineri
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
€344.62 /unitate
Adauga in cos
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolEtichetă de pericol
Înălţime12 "
Lăţime10 "

Informații de expediere:

Greutatea navei (kg) 0.45

Detalii produs:

Designed to be compliant with the latest NFPA 1, NFPA 400, and IFC codes for the storage of hazardous materials when used in conjunction with a Justrite steel safety cabinet, this label kit provides an easy way for the user to safely store and segregate incompatible chemicals and avoid potential fire and explosion accidents. Identification of cabinet contents also warns individuals working in close proximity, and first responders, as to the inherent potential dangers if proper precautions are not taken. Label packages can be used as either a replacement when additional application-specific labels are needed for Justrite's hazardous material cabinets (royal blue), or to retrofit an existing Justrite steel corrosive cabinet (light blue). Each label package comes with a Haz-Alert? Hazardous - Keep Fire Away label, as well as a pack of ten application-specific labels to choose from and apply to the cabinet in order to indicate its contents.

Caracteristici:

  • Label pack containing Haz-Alert? Hazardous - Keep Fire Away label and ten application specific labels
  • Can be used as needed as replacements

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

JUSTRITE 29017 Pachet de etichete, dulapuri pentru materiale periculoase
€344.62 /unitate