SALSBURY INDUSTRIES 3709D-06ZFU Horizontal Mailbox Usps 6 Door Bronze Fl 34 Inch | AG3JUC 33LJ23

SALSBURY INDUSTRIES 3709D-06ZFU Cutie poștală orizontală Usps 6 uși Bronz Fl 34 inch

Articol: AG3JUC Model: 3709D-06ZFUCrucea Ref: 33LJ23

Descarcă-l Mai 20, luni

Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolCutie poștală orizontală
Material cutieAluminiu
CuloriBronz
Adâncime17 "
Materialul ușiiAluminiu
finalizareaPudră acoperită
Înălţime34 "
încărcareFață
Montareîncastrată
Greutate Netă110 lb.
Numărul de uși6
OrientareOrizontală
Capacitatea slotului10-3 / 4 "L x 3/4" H
TipUSPS
Lăţime31.12 "

Informații de expediere:

Greutatea navei (kg) 49.9
Înălțimea navei (cm)91.44
Lungimea navei (cm)48.26
Lățimea navei (cm)84.14
Codul HS9403200020

Detalii produs:

Salsbury Industries 3709D-06ZFU horizontal mailbox is ideal for use in commercial buildings, new construction & major renovation tasks for storing / receiving mail & packages in indoor & outdoor environments. This recessed-mounted 4C horizontal mailbox has a front-loading double-column design with one MB1 door & five MB3 doors and USPS access.

Caracteristici:

  • Salsbury Industries 3709D-06ZFU horizontal mailbox doors are equipped with a heavy-duty cam lock, a dust / rain shield and 3 keys for added security.
  • It has an outgoing mail collection compartment with a U.S.P.S. master lock access door for storing outgoing mail.
  • This compartment also has a master access latch with a master arrow lock or other commercial locks for opening the 2 master door panels and accessing all compartments in one go.
  • The outgoing mail compartment has one outgoing mail slot with a weather protection hood for easy & secure mail collection.
  • This unit comes with a factory-installed trim & solid rear cover for durability.

Accesorii compatibile:

  • Replacement Doors: Users can replace the mailbox doors in this unit for changing damaged doors.
  • Custom Engraved Placards: Custom engraved doors & door placards with adhesive can be ordered by users for identification purposes.
  • Blocări: utilizatorii pot instala încuietori personalizate pentru acces privat la conținutul stocat.

Standarde și aprobări:

  • ISO 9001: 2015
  • USPS-STD-4C

Întrebări frecvente:

Q. What is this Salsbury Industries 3709D-06ZFU horizontal mailbox made of?

A. This Salsbury Industries 3709D-06ZFU horizontal mailbox has heavy-duty aluminium and stainless steel hardware for corrosion resistance in outdoor environments. It has bronze coloured powder-coated finish.

Q. How to locate the mail & parcel keys in this Salsbury Industries 3709D-06ZFU horizontal mailbox?

A.

  • Deschideți ușa de acces la corespondență și localizați zăvorul pentru a deschide panourile ușii principale.
  • Locker keys are generally placed on the shelves of the unit.

Q. How to connect this Salsbury Industries 3709D-06ZFU horizontal mailbox to another similar unit?

A. This Salsbury Industries 3709D-06ZFU horizontal mailbox comes with a 4C horizontal mailbox connector kit for easily connecting it to multiple recessed-mounted 4C horizontal mailbox units.

Variante de produs

ProdusModelOrientareCuloriAdâncimeÎnălțimea postuluiTipLăţimeÎnălţimeArticolPreț
SALSBURY INDUSTRIES 3709S-02AFU Cutie poștală orizontală Usps 3 uși aluminiu Fl 34 inch | AG3HJJ 33KX92 3709S-02AFUOrizontalăAluminiu17 "-USPS16.38 "34 "Cutie poștală orizontală-
RFQ
SALSBURY INDUSTRIES 3709S-02ARU Cutie poștală orizontală Usps 3 uși Aluminiu Rl 34 inch | AG3HJK 33KX93 3709S-02ARUOrizontalăAluminiu17 "-USPS16.38 "34 "Cutie poștală orizontală-
RFQ
SALSBURY INDUSTRIES 3709S-02GFU Cutie poștală orizontală Usps 3 uși Gold Fl 34 inch | AG3HJL 33KX94 3709S-02GFUOrizontalăAur17 "-USPS16.38 "34 "Cutie poștală orizontală-
RFQ
SALSBURY INDUSTRIES 3709S-02GRU Cutie poștală orizontală Usps 3 Door Gold Rl 34 inch | AG3HJM 33KX95 3709S-02GRUOrizontalăAur17 "-USPS16.38 "34 "Cutie poștală orizontală-
RFQ
SALSBURY INDUSTRIES 3709S-02SFU Cutie poștală orizontală Usps 3 uși Gresie Fl 34 inch | AG3HJN 33KX96 3709S-02SFUOrizontalăPiatră de nisip17 "-USPS16.38 "34 "Cutie poștală orizontală-
RFQ
SALSBURY INDUSTRIES 3709S-02SRU Cutie poștală orizontală Usps 3 uși Gresie Rl 34 inch | AG3HJP 33KX97 3709S-02SRUOrizontalăPiatră de nisip17 "-USPS16.38 "34 "Cutie poștală orizontală-
RFQ
SALSBURY INDUSTRIES 3709S-02ZFU Cutie poștală orizontală Usps 3 uși Bronz Fl 34 inch | AG3HJQ 33KX98 3709S-02ZFUOrizontalăBronz17 "-USPS16.38 "34 "Cutie poștală orizontală-
RFQ

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

SALSBURY INDUSTRIES 3709D-06ZFU Cutie poștală orizontală Usps 6 uși Bronz Fl 34 inch