GEORG FISCHER Cot, 90 de grade, CPVC


Filtru
Material corp: CPVC , Culoare: Gri , Certificare verde sau altă recunoaștere: RoHS , Program: 80
StilModelTip conexiunePresiune maximăMax. Temp.Dimensiunea conducteiPreț (ex. TVA)
A
9808-040
FNPT x FNPT162 psi@73 grade F210 grade F4"€272.98
B
9808-003
FNPT x FNPT150 psi176 grade F3 / 8 "€20.60
C
9808-015
FNPT x FNPT235 psi@73 grade F210 grade F1.5 "€34.83
A
9808-030
FNPT x FNPT187 psi@73 grade F210 grade F3"€182.60
C
9808-007
FNPT x FNPT344 psi@73 grade F210 grade F3 / 4 "€14.86
C
9808-005
FNPT x FNPT424 psi@73 grade F210 grade F1 / 2 "€9.61
C
9808-010
FNPT x FNPT330 psi@73 grade F210 grade F1"€20.87
C
9808-012
FNPT x FNPT260 psi@73 grade F210 grade F1.25 "€35.99
C
9808-020
FNPT x FNPT202 psi@73 grade F210 grade F2"€49.34
D
9808-002
FNPT x FNPT150 psi176 grade F1 / 4 "€20.44
E
9807-010
FNPT x soclu330 psi@73 grade F210 grade F1"€23.90
E
9807-005
FNPT x soclu424 psi@73 grade F210 grade F1 / 2 "€18.26
E
9807-007
FNPT x soclu344 psi@73 grade F210 grade F3 / 4 "€18.47
C
9806-007
Soclu x Soclu688 psi@73 grade F210 grade F3 / 4 "€7.88
A
9806-040
Soclu x Soclu324 psi@73 grade F210 grade F4"€172.09
C
9806-020
Soclu x Soclu404 psi@73 grade F210 grade F2"€28.36
D
9806-080
Soclu x Soclu150 psi176 grade F8"€645.45
A
9806-030
Soclu x Soclu375 psi@73 grade F210 grade F3"€84.08
C
9806-012
Soclu x Soclu520 psi@73 grade F210 grade F1.25 "€24.85
C
9806-010
Soclu x Soclu630 psi@73 grade F210 grade F1"€14.17
A
9806-025
Soclu x Soclu425 psi@73 grade F210 grade F2.5 "€77.88
C
9806-015
Soclu x Soclu471 psi@73 grade F210 grade F1.5 "€22.06
C
9806-005
Soclu x Soclu848 psi@73 grade F210 grade F1 / 2 "€6.15
F
9806-060
Soclu x Soclu150 psi176 grade F6"€268.93

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?