AIR SYSTEMS INTERNATIONAL B50-COPMEX Explosion Proof Filtration System | CD7KXG

AIR SYSTEMS INTERNATIONAL B50-COPMEX Explosion Proof Filtration System

În stoc
Articol: CD7KXG Model: B50-COPMEX

Descarcă-l Mai 3, Vineri

Nu este eligibil pentru livrare plată. Livrarea plată este disponibilă pentru valoarea comenzii de 150,00 EUR sau mai mult și greutatea totală sub 10 lire sterline.

€14,544.91 /unitate
Adauga in cos
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolPanou de filtrare portabil
Flux de aerCFM 50
Debitul de aerCFM 50
Tip cuplajHansen
Oamenii slujiți4
Presiune150 psi
Voltaj115V AC

Informații de expediere:

Greutatea navei (kg) 78.75
Înălțimea navei (cm)53.34
Lungimea navei (cm)121.92
Lățimea navei (cm)101.6
Codul HS8421390190
Tara natalaUS

Detalii produs:

Air Systems International B50-COPMEX explosion-proof filtration system monitors gas concentration in the air supply and eliminates contaminants, if any. It connects to breathing air filtration pumps or ambient air pumps and continuously measures the concentration of CO and oxygen in compressed air.

Caracteristici:

  • This Air Systems International B50-COPMEX filtration panel comes with an explosion-proof, Grade D breathing air system for monitoring CO.
  • It is equipped with a viewing window mounted on a steel panel.
  • It supplies 50 cfm air with a maximum operating pressure of 150 psi.

Accesorii compatibile:

  • Air Systems International Alarms: These remote, explosion-proof visual alarms & strobes have a high intensity, pneumatic & audible alarm with adjustable volume.

Standarde și aprobări:

  • NEMA 7

Întrebări frecvente:

Q. What is Grade D compressed air?

A. Grade D compressed air meets OSHA's strict standards for breathable compressed air. It is used in mouthpieces, breathing masks and apparatus employed for direct inhalation of air.

Q. How often should breathing air quality be monitored?

A. According to COSHH regulations, air quality testing must be conducted at least once every 3 months, and more frequently if the air quality supplied is unassured.

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

AIR SYSTEMS INTERNATIONAL B50-COPMEX Explosion Proof Filtration System
€14,544.91 /unitate