Livrare plată

Livrare fixă la 14,99 EUR

la comenzile de peste 150,00 EUR

APPROVED VENDOR 6GD24 Brass Ball Valve Fnpt x Mnpt 3/4 In | AE8XHC

APPROVED VENDOR 6GD24 Supapă cu bilă din alamă Fnpt x Mnpt 3/4 in

În stoc
Articol: AE8XHC Model: 6GD24
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
€38.28 /unitate
Adauga in cos
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolRobinet cu bilă
Material de bilăAlamă
Grup de produse cu supapă cu bilăManual
Material corpAlamă
Stilul corpuluiIn linie
Tip conexiuneFNPT x MNPT
Manipulați materialulOtel carbon
Tip mânerPârghie
Presiune maximăWOG de 600 psi, WSP de 150 psi
Max. Presiunea aburuluiWSP de 150 psi
Dimensiunea conductei3 / 4 "
PortComplet
Material sigiliuPTFE
Material scaunPTFE
Material tulpinăAlamă
Temp. Gamă-40 grade până la 400 grade F
Structura supapei2-Piece

Informații de expediere:

Greutatea navei (kg) 0.3375
Înălțimea navei (cm)15.24
Lungimea navei (cm)3.56
Lățimea navei (cm)6.6
Codul HS8481801085
Tara natalaCN

Detalii produs:

6GD24 brass ball valve is used to control the flow of fluids (liquids or gases) through a pipe or a system. It provides a quick and tight shut-off, minimising leakage when fully closed.

Caracteristici:

  • 6GD24 brass ball valve is made of an alloy of copper and zinc for malleability and corrosion resistance.
  • This ASTM-compliant valve has PTFE seals to avoid leaks.
  • It has a carbon steel handle to adjust its position.
  • This inline unit fits directly into the existing pipeline, ensuring easy installation.

Accesorii compatibile:

Întrebări frecvente:

Q. How do I select the right ball valve for my application?

A.

  • Consider factors, such as the type of fluid or gas, pressure & temperature requirements, pipe size and flow control needs.
  • Choose a ball valve material compatible with the media and operating conditions.
  • Determine whether a full port or reduced port valve is appropriate based on the desired flow capacity.

Q. How do I maintain and repair a ball valve?

A.

  • Regularly inspect the valve for any signs of leakage, corrosion or damage.
  • Lubricate the valve stem and other moving parts.
  • If necessary, replace worn-out seals, seats or other components.

Q. What is the difference between a floating ball valve and a trunnion ball valve?

A. In a floating ball valve, the ball is free to move or float within the valve body. The sealing is achieved by the pressure of the fluid against the ball. In a trunnion ball valve, the ball is supported by trunnions (stems) at the top and bottom, reducing the stress on the ball and providing additional support.

Variante de produs

ProdusModelMaterial de bilăManipulați materialulTip mânerPresiune maximăDimensiunea conducteiTemp. GamăPreț
Furnizor APROBAT 1PYT3 Supapă cu bilă din alamă Fnpt x Mnpt 1-1/4 In | AB2ZJY 1PYT3Alamă cromatăOțel inoxidabil cu mâner de vinil-WOG de 600 psi, WSP de 150 psi1.25 "-40 grade până la 400 grade F-
RFQ
Furnizor APROBAT 1PYT4 Supapă cu bilă din alamă Fnpt x Mnpt 1-1/2 In | AB2ZJZ 1PYT4Alamă cromatăOțel cu vinil GripPârghieWOG de 600 psi, WSP de 150 psi1.5 "-40 grade până la 400 grade F€135.39
Furnizor APROBAT 1PYT5 Supapă cu bilă din alamă Fnpt x Mnpt 2 In | AB2ZKA 1PYT5Alamă cromatăOțel cu vinil GripPârghieWOG de 600 psi, WSP de 150 psi2"-40 grade până la 400 grade F€196.59
Furnizor APROBAT 1WMH3 Vană cu bilă pentru gaz Mâner în T 1/4 inch | AB4AXU 1WMH3--T- MânerCWP de 600 psi1 / 4 "0 grade F până la 365 grade F€12.28
Furnizor APROBAT 1WMH4 Supapă cu bilă pentru gaz Mâner în T Alamă 3/8 inch | AB4AXV 1WMH4--T- MânerCWP de 600 psi3 / 8 "0 grade F până la 365 grade F€33.67
Furnizor APROBAT 1WMH5 Supapă cu bilă pentru gaz Mâner în T Alamă 1/2 inch | AB4AXW 1WMH5--T- MânerCWP de 600 psi1 / 2 "0 grade F până la 365 grade F€23.49
VÂNTORUL APROBAT 1WMH6 Robinet cu bilă pentru gaz Mâner în T Alamă 3/4 inch | AB4AXX 1WMH6--T- MânerCWP de 600 psi3 / 4 "0 grade F până la 365 grade F€35.89

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

APPROVED VENDOR 6GD24 Supapă cu bilă din alamă Fnpt x Mnpt 3/4 in
€38.28 /unitate