FUNCTIONAL DEVICES INC / RIB RIB2401B2G Enclosed Pre-Wired Relay, With 120 VAC Coil, DPDT, 20 A | CE4UYX

FUNCTIONAL DEVICES INC / RIB RIB2401B2G Enclosed Pre-Wired Relay, With 120 VAC Coil, DPDT, 20 A

Articol: CE4UYX Model: RIB2401B2G
€74.25 /unitate
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolReleu pre-cablat inclus
Volți bobină120 VAC
Temperatura de operare.-30 până la 140 grade F

Informații de expediere:

Tara natalaUS

Detalii produs:

Functional Devices RIB2401B2G enclosed pre-wired relay controls electrical loads, such as lighting, heating and ventilation. It is ideal for commercial and industrial settings where automated management of electrical devices is essential.

Caracteristici:

  • Functional Devices Inc RIB2401B2G enclosed pre-wired relay features a DPDT continuous duty coil with a remarkable 10 million cycles minimum mechanical life, ensuring long-lasting and reliable performance in building automation and HVAC systems.
  • It offers an operating time of 18 ms, providing swift and efficient control over electrical loads.
  • This enclosed pre-wired relay with a gold flash feature enhances conductivity and reliability in electrical connections, ensuring optimal performance in demanding applications.
  • It has an LED indicator and complies with UL, cUL, CE and RoHS standards for added assurance of safety and quality.

Întrebări frecvente:

Q. What is the operating temperature range of this Functional Devices Inc / Rib RIB2401B2G relay?

A. The relay operates within a temperature range of -30 to 140 degrees F.

Q. What is the significance of the LED indicator in the relay?

A. The LED indicator visually confirms the operational status of the relay, providing real-time feedback.

Variante de produs

ProdusModelVolți bobinăAmplificatori de încărcare completă, rezistiviMotorTemperatura de operare.Gama senzorilorPreț
FUNCTIONAL DEVICES INC / RIB RIB013P-NC Releu precablat închis, cu bobină de 120 VAC, 3PST, 20 A | CE4UXV RIB013P-NC120 VAC---30 până la 140 grade F-€120.90
RFQ
FUNCTIONAL DEVICES INC / RIB RIB01SBCDC Releu precablat închis, cu intrare de alimentare 120 VAC, suprareglare, SPDT, 20 A | CE4UYB RIB01SBCDC--2 CP--€73.21
FUNCTIONAL DEVICES INC / RIB RIB01SBDC Releu precablat închis, cu intrare de alimentare de 120 VAC, suprareglare, SPST, 20 A | CE4UYC RIB01SBDC--2 CP--€56.25
FUNCTIONAL DEVICES INC / RIB RIB01SBDC-NC Releu precablat închis, cu intrare de alimentare 120 VAC, suprareglare, SPST-NC, 20 A | CE4UYD RIB01SBDC-NC----30 până la 140 grade F-€46.49
RFQ
FUNCTIONAL DEVICES INC / RIB RIB023P-NC Releu precablat închis, cu bobină 208 - 277 VAC, 3PST, 20 A | CE4UYE RIB023P-NC208-277 VAC---30 până la 140 grade F-€139.94
RFQ
FUNCTIONAL DEVICES INC / RIB RIB043P-NC Releu precablat închis, cu bobină de 480 VAC, 3PST-NC, 20 A | CE4UYL RIB043P-NC480 VAC---30 până la 140 grade F-€137.02
RFQ
FUNCTIONAL DEVICES INC / RIB RIB12P Releu precablat închis, cu bobină de 12 VAC, DPDT, 20 A | CE4UYQ RIB12P-20A3 CP--€131.67

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

FUNCTIONAL DEVICES INC / RIB RIB2401B2G Enclosed Pre-Wired Relay, With 120 VAC Coil, DPDT, 20 A
€74.25 /unitate