GRAINGER Alezatoare

Filtru

Grainger chucking reamers are used in machining and metalworking for precise hole finishing, accuracy enhancement and deburring tasks. These Grainger machine reamers offer smooth surface finishes and effective machining solutions.
GRAINGER -

Alezoare de mandrină din carbură cu tijă dreaptă

StilModelPreț (ex. TVA)
A500-003011€68.88
B500-0004490€269.66
B500-0004450€267.92
B500-002025€179.22
B500-0004440€269.66
C500-003068€46.06
A500-0001255€61.16
B500-0004470€246.79
B500-0004080€236.04
B500-0004400€261.90
B500-0004420€269.66
B500-002006€99.26
B500-0004480€269.66
C500-0000510€48.20
A500-0001635€84.27
C500-0000685€48.56
B500-0003440€164.59
B500-0004800€277.37
A500-004004€52.07
B500-0003430€162.80
B500-002011€99.26
B500-0003370€162.80
B500-0004460€269.66
A500-0001465€73.77
B500-0003380€150.89
GRAINGER -

Alezoare de punte, oțel de mare viteză, oxid negru, dimensiune ale alezului de 1 1/2 inch, diametrul tijei Mt4

ModelArticolPreț (ex. TVA)
13H813CR3CAL€371.38

Întrebări Frecvente

What factors should I consider while choosing a chucking reamer?

  • Choose a reamer with the required tolerance level to achieve precise hole dimensions.
  • Consider the flute geometry for efficient chip evacuation and smooth cutting action.
  • Opt for coatings such as TiN, TiCN or TiAlN to enhance tool life and performance.
  • Determine the shank type (straight or tapered) compatible with your machine tool's chuck.
  • Match the reamer type (straight-flute, spiral-flute or helical-flute) to the specific machining application.

How do I clean and maintain Grainger chucking reamers?

  • Clean the reamer with a soft brush or cloth to remove chips, debris, and coolant residues.
  • Soak the reamer in a suitable solvent to dissolve stubborn residues and oils, then wipe it dry with a clean cloth.
  • If the cutting edges are dull or damaged, sharpen them using a reamer sharpening fixture or professional sharpening service.
  • Store the reamer in a clean, dry place away from moisture, dust and corrosive substances to prevent rust and deterioration.
  • Apply a thin coat of rust inhibitor or tool preservative to the reamer surfaces to protect against corrosion during storage.

When should I replace a chucking reamer?

  • If the cutting edges become dull and ineffective despite sharpening.
  • If the reamer shows signs of significant wear, such as chips, cracks or deformations.
  • Any damage or defects that compromise the integrity or effectiveness of the reamer, such as chipped or broken edges.

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?