RIDGID Instrumente de apăsare

Filtru

RIDGID pressing tools are designed to fix pipes with water in the line for quick and efficient connections. They are ideal for use in copper, steel, stainless steel, PEX & black iron tubing and for cutting soil pipes.
RIDGID -

Instrumente de presă RP350

StilModelArticolPreț (ex. TVA)
A67083Instrument de apăsare€3,868.07
RFQ
B67063Trusa de instrumente de presare€4,446.72
RFQ
C70138Trusa de instrumente de presare€6,154.67
RFQ
D67058Trusa de instrumente de presare€5,539.13
RFQ
E67078Trusa de instrumente de presare€4,812.38
RFQ
F67073Trusa de instrumente de presare€5,821.22
RFQ
RIDGID -

Instrumente de presă RP351

StilModelArticolPreț (ex. TVA)
A67223Instrument de apăsare€3,868.07
RFQ
B67178Trusa de instrumente de presare€6,241.32
RFQ
C70818Trusa de instrumente de presare€6,154.75
RFQ
D67188Trusa de instrumente de presare€4,446.72
RFQ
E67183Trusa de instrumente de presare€5,539.13
RFQ
F67218Trusa de instrumente de presare€4,636.09
RFQ
RIDGID -

Kit de scule de presare, capacitate de la 2-1/2 la 4 inchi

ModelArticolPreț (ex. TVA)
60638CM9BLG€8,001.47
Vezi detalii
RIDGID -

Set de scule de presare cu fălci de 1/2 până la 2 inch, 7200 lbs. Ieșire piston hidraulic

ModelArticolPreț (ex. TVA)
43358CM9BLF€3,287.31
Vezi detalii
RIDGID -

Kit combinat de inele, dimensiune de la 0.5 la 1.25 inchi

ModelArticolPreț (ex. TVA)
28048CM9BLE€3,075.39
Vezi detalii

DESCRIERE

  • They feature a lightweight, low profile & ergonomic design to maximise comfort and allow easy operation in the most difficult jobsite conditions.
  • They come with a brushless motor and a 2-1/2A lithium-ion battery for conducting over 100,000 press cycles and are integrated with a barrel that offers an endless 360-degree head swivel to easily access fittings in hard-to-reach areas.
  • These press tools incorporate Viega's Smart Connect feature to help installers easily identify unpressed connections.
  • They also feature an LED lighting & interface for low-light applications and an internal processor to confirm the perfect press every time.
  • RIDGID RP 351 press tools feature a patented SlimGrip handle that improves balance while RIDGID RP-350 tools have an enhanced pistol grip design that shifts the tool weight forward for all-day comfort and maximum control over the tool.

Mecanism de lucru

  • Pull the pin out (situated at the head of the pressing tool) and insert the specific jaw. Re-engage the pin to tighten the jaw.
  • Now clean the ream and mark fitting with a marker.
  • Next, open the jaw and ensure that the fitting profile fits tightly, with the jaw position being perpendicular to the portion of the fitting.
  • Ensure the fitting is well set. Now press the trigger of the tool to start the pressing operation.

Întrebări Frecvente

Are these pressing tools include accessories?

RIDGID RP 351 and RP 350 are compatible with all RIDGID standard series jaws, rings, actuators and attachments to permit access in tighter spaces.

What is the use of colour-coded status indicators?

Colour-coded status indicators provide real-time information about the tool and are connected to Bluetooth via the app to indicate the complete status of the tool (such as battery charge, temperature range, etc.) and provide excellent security for the tool and the operator.

What is the purpose of onboard diagnostics in these pressing tools?

Onboard diagnostics alert users when the battery is low, the tool is too hot or cold and when servicing is required.

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?