ALLPAX GASKET CUTTER SYSTEMS Postări pivot


Allpax pivot posts are ideal replacements for worn-out pins in gasket cutter kits. These extension style gasket cutter kit pins are suitable for fibreglass and rubber gasket cutting tasks in machine shops and automotive facilities. They are compatible with ...its">6000 Series heavy-duty, Seria 6100 metrică, Seria 4000 pentru utilizare medie și Seria 3000 pentru utilizare ușoară truse de tăiat garnituri.Citeste mai mult

Filtru
StilModelÎnălţimeLungimeLăţimePreț (ex. TVA)
A
AX1615
3 / 4 "2 7 / 6 "7 / 8 "€23.54
B
AX1616
3 / 4 "1.875 "3 / 4 "€20.12

DESCRIERE

  • They have a long stem that passes through the cutting block groove to attach with a knurled nut on the threaded end.
  • Their stem features partial plain & partial threaded end to enable smooth sliding / adjustment through the cutting block groove.
  • They have a wide head for preventing the pivot pin from slipping out by anchoring it on the cutting block groove.
  • Selected models have a built-in pivot pin on the head for anchoring down the cutting block while cutting gasket materials.
  • They have all-metal construction for preventing bending / breaking under heavy loads.

Întrebări Frecvente

How to position these pivot pins with cutting blocks?

Selected pivot pins have a built-in hole that supports the centre pin. Once the centre pin is installed at the centre of the gasket material, the pivot pin is screwed loosely on the cutting block. The centre pin stem is guided into the pivot pin hole to hold the cutting block's end in position while allowing the other end to move freely in a circular motion for cutting ring gaskets from gasket material.

How to determine the gasket size using these pivot posts?

Once they are screwed onto the cutting block, the gasket radius can be determined by observing the etched scale on the cutting block. The scale marking against the pivot pin's flat size shows the cutting radius of the cutting block.

Do these pivot pins need external centre pins to anchor the cutting block?

Selected models have built-in centre pin tips on the pivot pin head to anchor the pin & cutting block on the centre of the gasket material to be cut.

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?