APPROVED VENDOR Mamelon, oțel, 300 Psi x


Filtru
Tipul de conexiune de bază: Filet la ambele capete , Materialul corpului: Oțel negru , Program: 80 , fără sudură/sudat: Seamless , Tip fir: NPT
StilModelLungimePresiune maximăMax. Presiunea aburuluiÎn afara Dia.Dimensiunea conducteiGrosimea pereteluiPreț (ex. TVA)
A
1LMU7
2.5 "300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€35.26
A
1LMU8
3"300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€37.83
A
1LMU9
3.5 "300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€20.46
A
1LMV1
4"300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€50.80
A
1LMV2
4.5 "300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€20.84
B
1LMT1
6"300 psi @ 150 grade F2539 psi WSP la 650 grade F-1.5 "-€24.92
A
1RJV3
6"300 psi @ 150 grade F2076 psi WSP la 650 grade F3.5 "3"0.3 "€76.72
A
1RJT7
6"300 psi @ 150 grade F2235 psi WSP la 650 grade F2.875 "2.5 "0.276 "€58.94
A
1RJR2
6"300 psi @ 150 grade F2295 psi WSP la 650 grade F-2"-€29.63
A
1RJV4
7"300 psi @ 150 grade F2076 psi WSP la 650 grade F3.5 "3"0.3 "€79.55
C
1LMT2
7"300 psi @ 150 grade F2539 psi WSP la 650 grade F1.9 "1.5 "0.2 "€34.07
A
1RJR3
7"300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€38.45
A
1RJT8
7"300 psi @ 150 grade F2235 psi WSP la 650 grade F2.875 "2.5 "0.276 "€59.62
A
1RJV5
8"300 psi @ 150 grade F2076 psi WSP la 650 grade F3.5 "3"0.3 "€88.40
A
1RJR4
8"300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€48.71
B
1LMT4
8"300 psi @ 150 grade F2539 psi WSP la 650 grade F1.9 "1.5 "0.2 "€36.05
A
1RJV6
9"300 psi @ 150 grade F2076 psi WSP la 650 grade F3.5 "3"0.3 "€86.52
C
1RJR5
9"300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€53.09
B
1LMT5
9"300 psi @ 150 grade F2539 psi WSP la 650 grade F1.9 "1.5 "0.2 "€38.37
C
1RJU2
10 "300 psi @ 150 grade F2235 psi WSP la 650 grade F2.875 "2.5 "0.276 "€76.52
A
1RJR6
10 "300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€48.42
A
1RJV7
10 "300 psi @ 150 grade F2076 psi WSP la 650 grade F3.5 "3"0.3 "€99.10
C
1RJR7
11 "300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€51.60
A
1RJU3
11 "300 psi @ 150 grade F2235 psi WSP la 650 grade F2.875 "2.5 "0.276 "€81.20
A
1RJV9
12 "300 psi @ 150 grade F2076 psi WSP la 650 grade F3.5 "3"0.3 "€131.96
C
1RJR8
12 "300 psi @ 150 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€59.32
D
1RJR9
18 "300 psi @ 550 grade F2295 psi WSP la 650 grade F2.375 "2"0.218 "€119.19

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?