AUTOQUIP Ascensor mecanic de marfă


Filtru
StilModelCapacitate de încărcareMax. Lungimea platformeiMax. Lățimea platformeiMin. Lungimea platformeiMin. Lățimea platformeiCP motorTimp
A
FMC-144-0010
1000 lbs.96 "96 "36 "48 "224 sec.
RFQ
B
FMS-144-0010
1000 lbs.144 "120 "36 "48 "524 sec.
RFQ
A
FMC-144-0020
2000 lbs.96 "96 "36 "48 "324 sec.
RFQ
B
FMS-144-0020
2000 lbs.144 "120 "36 "48 "524 sec.
RFQ
A
FMC-144-0030
3000 lbs.96 "96 "36 "48 "524 sec.
RFQ
B
FMS-144-0030
3000 lbs.144 "120 "36 "48 "524 sec.
RFQ
A
FMC-144-0040
4000 lbs.96 "96 "36 "48 "524 sec.
RFQ
B
FMS-144-0040
4000 lbs.144 "120 "36 "48 "524 sec.
RFQ
B
FMS-144-0050
5000 lbs.144 "120 "36 "48 "524 sec.
RFQ
A
FMC-144-0050
5000 lbs.96 "96 "36 "48 "7.524 sec.
RFQ
C
FM4-192-0060
6000 lbs.180 "144 "72 "72 "7.538.4 sec.
RFQ
C
FM4-144-0060
6000 lbs.180 "144 "72 "72 "7.528.8 sec.
RFQ
A
FMC-144-0060
6000 lbs.96 "96 "36 "48 "7.524 sec.
RFQ
C
FM4-120-0060
6000 lbs.180 "144 "72 "72 "7.524 sec.
RFQ
C
FM4-168-0060
6000 lbs.180 "144 "72 "72 "7.533.6 sec.
RFQ
C
FM4-216-0060
6000 lbs.180 "144 "72 "72 "7.543.2 sec.
RFQ
C
FM4-240-0060
6000 lbs.180 "144 "72 "72 "7.548 sec.
RFQ
B
FMS-144-0060
6000 lbs.144 "120 "36 "48 "524 sec.
RFQ
C
F4M-240-0080
8000 lbs.180 "144 "72 "72 "7.548 sec.
RFQ
C
FM4-168-0080
8000 lbs.180 "144 "72 "72 "7.533.6 sec.
RFQ
C
FM4-192-0080
8000 lbs.180 "144 "72 "72 "7.538.4 sec.
RFQ
C
FM4-120-0080
8000 lbs.180 "144 "72 "72 "7.524 sec.
RFQ
C
FM4-144-0080
8000 lbs.180 "144 "72 "72 "7.528.8 sec.
RFQ
C
FM4-216-0080
8000 lbs.180 "144 "72 "72 "7.543.2 sec.
RFQ
C
FM4-120-0100
10000 lbs.180 "144 "72 "72 "1024 sec.
RFQ
C
FM4-192-0100
10000 lbs.180 "144 "72 "72 "1038.4 sec.
RFQ
C
FM4-168-0100
10000 lbs.180 "144 "72 "72 "1033.6 sec.
RFQ
C
FM4-216-0100
10000 lbs.180 "144 "72 "72 "1043.2 sec.
RFQ
C
FM4-144-0100
10000 lbs.180 "144 "72 "72 "1028.8 sec.
RFQ
C
FM4-240-0100
10000 lbs.180 "144 "72 "72 "1048 sec.
RFQ
C
FM4-240-0120
12000 lbs.180 "144 "72 "72 "1048 sec.
RFQ
C
FM4-168-0120
12000 lbs.180 "144 "72 "72 "1033.6 sec.
RFQ
C
FM4-192-0120
12000 lbs.180 "144 "72 "72 "1038.4 sec.
RFQ
C
FM4-120-0120
12000 lbs.180 "144 "72 "72 "1024 sec.
RFQ
C
FM4-216-0120
12000 lbs.180 "144 "72 "72 "1043.2 sec.
RFQ
C
FM4-144-0120
12000 lbs.180 "144 "72 "72 "1028.8 sec.
RFQ
C
FM4-144-0150
15000 lbs.180 "144 "72 "72 "1528.8 sec.
RFQ
C
FM4-240-0150
15000 lbs.180 "144 "72 "72 "1548 sec.
RFQ
C
FM4-120-0150
15000 lbs.180 "144 "72 "72 "1524 sec.
RFQ
C
FM4-192-0150
15000 lbs.180 "144 "72 "72 "1538.4 sec.
RFQ
C
FM4-168-0150
15000 lbs.180 "144 "72 "72 "1533.6 sec.
RFQ
C
FM4-216-0150
15000 lbs.180 "144 "72 "72 "1543.2 sec.
RFQ
C
FM4-192-0200
20000 lbs.180 "144 "72 "72 "2038.4 sec.
RFQ
C
FM4-216-0200
20000 lbs.180 "144 "72 "72 "2043.2 sec.
RFQ
C
FM4-144-0200
20000 lbs.180 "144 "72 "72 "2028.8 sec.
RFQ
C
FM4-240-0200
20000 lbs.180 "144 "72 "72 "2048 sec.
RFQ
C
FM4-168-0200
20000 lbs.180 "144 "72 "72 "2033.6 sec.
RFQ
C
FM4-120-0200
20000 lbs.180 "144 "72 "72 "2024 sec.
RFQ

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?