GRAINGER 423L26 Rolling Cabinet, 60 x 30 x 60 Inch Size, 59.4 cu.ft., Tan, Steel | CM9GBC 100-MT

GRAINGER 423L26 Rolling Cabinet, 60 x 30 x 60 Inch Size, 59.4 cu.ft., Tan, Steel

Articol: CM9GBC Model: 423L26Cross Ref: 100-MT
€5,265.61 /unitate
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolCabinet rulant
Lungime închisă65 "
CuloriBronza
Adâncime30 "
Tip de acces electricDa
Ecartament16
Înălţime65 "
MaterialOţel
Numărul de mânere2
Numărul de rafturi4
StilCabinete
Lăţime60 "

Detalii produs:

This rolling cabinet is used as a locking tool storage cabinet, allowing cabinet contents to be seen easily from outside without compromising the content security. It is suitable for commercial electricians in workshops or jobsites for storage of small hardware & materials.

Caracteristici:

  • This rolling cabinet is equipped with diamond-punched steel panels for clear visibility of the stored contents.
  • It comes with a 6 inch caster set for easy mobility and a patented lock system with a 2-point latch & recessed lock housing for enhanced security.
  • This mobile tool cabinet has grommeted shelving of this storage cabinet that allow access to power cables.
  • It contains four 14-inch deep shelves welded in place on either side with a 1-inch hemmed lip for storing the supplies securely in place.

Întrebări frecvente:

Q. How to install a lock system on this rolling cabinet?

A.

  • Select a padlock among Master Lock No. 1, Master Lock No. 5, and American Lock No. 50 or equivalent-sized locks.
  • Use a 1/2 inch socket or wrench to unbolt the padlock tab of the unit. Place the latch rod in the 'latched' position. Install a carriage bolt into the padlock tab and then install a padlock shackle into it using a locking nut.
  • Open the unit's cover and slide the latch rod into the "open" position before locking the selected padlock.
  • Close the unit's cover and move the latch rod to the 'latched' position.

Q. What is the storage capacity of this rolling cabinet?

A. This rolling cabinet has a storage capacity of 60.9 cubic feet and a 1200 lb load capacity.

Q. What is the construction material of this rolling cabinet?

A. It is made of heavy-duty, 16-gauge steel with a corrosion-resistant powder coating for long-term operability.

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

GRAINGER 423L26 Rolling Cabinet, 60 x 30 x 60 Inch Size, 59.4 cu.ft., Tan, Steel
€5,265.61 /unitate