REELCRAFT D84050 Tambur pentru furtun OMP, serviciu premium, 1 inch x 50 ft. Dimensiune | CJ6RYV

REELCRAFT D84050 Tambur pentru furtun OMP, serviciu premium, 1 inch x 50 ft.

Articol: CJ6RYV Model: D84050 OMP
€2,760.22 /unitate
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolMulinete pentru furtun de primăvară

Detalii produs:

,Reelcraft’s Series 80000 spring retractable hose reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. The reels all-steel construction and baked-on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of applications. Series D80000 hose reels are also supplied with Reelcraft’s ball-bearing style swivel., , ,Reinforced steel – The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to ensure maximum strength and lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly., ,Full flow stress free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Made in USA, , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,

Variante de produs

ProdusModelPreț
REELCRAFT B3425 Tambur pentru furtun OLP, ultra-compact, serviciu premium, 1/4 inch x 25 ft. Dimensiune | CJ6RYN B3425 OLP€331.42
RFQ
REELCRAFT B3610 Tambur pentru furtun OLP, ultra-compact, serviciu premium, 3/8 inch x 10 ft. Dimensiune | CJ6RYP B3610 OLP€292.66
RFQ
REELCRAFT B3620 Tambur pentru furtun OLP, ultra-compact, serviciu premium, 3/8 inch x 20 ft. Dimensiune | CJ6RYQ B3620 OLP€331.42
RFQ

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

REELCRAFT D84050 Tambur pentru furtun OMP, serviciu premium, 1 inch x 50 ft.
€2,760.22 /unitate