DWYER INSTRUMENTS Contoare de mediu

Dwyer Instruments environmental meters are used for measuring humidity, air velocity, temperature, air flow, sound and light. These multifunctional meters can measure 3 or more variables at one time with a response time of 500 msec and feature a large dual-line 4-digit LCD screen with backlight for visual identification of both the current and average readings. The kit includes a 9 V battery for power source, tripod for setting the instrument in position, rubber boot to withstand harsh environmental conditions and a carrying case for safeguarding the inner contents. Choose from a wide range of these EMMA Series digital multifunctional environmental meters with temperatures and sound levels ranging from 14 to 140 degrees F and 30 to 120 dB(A), respectively on Raptor Supplies, un distribuitor autorizat Dwyer Instruments.

Filtru

DWYER INSTRUMENTS -

Contor de mediu, 14 grade până la 140 grade F.

ModelArticolPreț (ex. TVA)
EMMAAH8GLN€1,672.80

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?