MILWAUKEE Accesorii router

Filtru

Milwaukee router accessories are suitable for enhancing the accuracy, speed and versatility of routers or replacing worn components to restore function.
MILWAUKEE -

Baza offset, 6 inch lungime, 4-7 / 16 inch înălțime

ModelArticolPreț (ex. TVA)
48-10-5602CE9UNZ€194.74
MILWAUKEE -

Plunge Base, 5-3 / 4 inch Lungime, 8-1 / 4 inch H

ModelArticolPreț (ex. TVA)
48-10-5601CE9TEL€277.73
MILWAUKEE -

Slefuitor cu matriță

ModelArticolPreț (ex. TVA)
48-66-0975AC4AHJ€41.66

Întrebări Frecvente

What is the collet made of?

Milwaukee die grinder collet is made of high-quality alloy steel providing strength, durability and resistance to wear & tear. It features a unique design that allows quick & easy attachment to the grinder, eliminating the need for additional tools.

How to install a base to Milwaukee routers?

  • Ensure the router is unplugged and the router bit is removed from the collet.
  • Align the base plate over the mounting holes on the router body.
  • Insert the screws into the mounting holes on the base plate and thread them into the holes. Use a screwdriver or drill to tighten the screws securely.

What is the function of a Milwaukee router?

Milwaukee routers utilise cutting bits to remove material from wood workpieces to create grooves / slots, profile edges, cut joints and trace shapes.

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?