Dayton 32V138 IBC mixer is ideal for plastic intermediate bulk carrier (IBC) containers. It allows easy blending of light viscous liquid, re-suspension of settled solids and dissolution of powders.
Caracteristici:
- It features a long mixing shaft that easily extends into containers and turns the propellers to mix materials.
- Its propeller vanes collapse to allow entry through the bunghole and open up to 9 inches for thorough mixing.
- It comes equipped with a totally enclosed fan-cooled motor for maximum heat dissipation and preventing ingress of contaminants.
Întrebări frecvente:
Î. Ce este o carcasă TEFC?
A. TEFC enclosures do not allow outside air to freely circulate through the interior of the motor, thus preventing damage to inside components due to excessive heat.
Q. What is an IBC container?
A. IBC containers are suitable for mass handling, transport and storage of liquids, semi-solids, pastes or solids.
Q. What are drum mixing propellers made of?
A. Dayton drum mixing propellers are made of 304 or 316 stainless steel to provide resistance against chemicals and corrosives.