JOBOX CJB636990 Cufăr, 42 x 20 x 22 inci, maro, oțel | CM9GLB

JOBOX CJB636990 Cufăr, 42 x 20 x 22 inci, maro, oțel

Articol: CM9GLB Model: CJB636990
€839.78 /unitate
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolCufă de șantier
CuloriMaro
finalizareaPulbere
Soc de gazDa
Mâner inclusDa
Înălţime22 "
Lungime42 "
MaterialOţel
ambalajeBoxed
Lăţime20 "

Detalii produs:

JOBOX CJB636990 jobsite box is a chest-style tool box that has a 42-inch wide, undivided interior to store tool boxes, tool organisers and long & bulky supplies and equipment. It features a hinged lid for easy access to load or unload the box.

Caracteristici:

  • It features a rain-drain facility, provided in the padlock housing, to prevent water from collecting in the box.
  • This unit has a high-security design with an enclosed dual lock system that helps to resist saws, pry bars and bolt cutters.
  • It features a patented Grip-Rite lifting channel for excellent grip to support the lid. The gas-spring mechanism eases the opening and closure of the lid against slamming.
  • This unit comes with ergonomic lifting handles positioned inside deep recesses, preventing pinched knuckles.
  • It features EZ-Loader 4-way skid bolsters to allow easy attachment with the forklift (from any side) for quick transportation.
  • It offers a heavy-duty hinge assembly to prevent the pin from being forced out for a break-in.

Accesorii compatibile:

  • JOBOX 1-320993 Casters: These casters are compatible with this chest featuring a rubber tread for a strong grip on rough or polished surfaces.

Întrebări frecvente:

Q. How tall is the box from the ground to the top?

A. The chest box has a height of 22 inches and a width of 20 inches.

Q. What type of locking system is available in this Crescent JOBOX CJB636990 chest box?

A. This Crescent CJB636990 chest box features a padlock locking mechanism that secures the latch with the box, offering maximum safety and security.

Q. What is a gas shock?

A. Gas shocks help to absorb and dampen shocks and vibrations of the box.

Variante de produs

ProdusModelLungimeLăţimeÎnălţimeMaterialCuloriPreț
JOBOX CJB635990 Cufăr, 36 x 19.5 x 22 inci, maro, oțel | CM9GLA CJB63599036 "19.5 "22 "OţelMaro€647.62
RFQ
JOBOX CJB637990 Cufăr, 48 x 24 x 27.5 inci, maro, oțel | CM9GLC CJB63799048 "24 "27.5 "OţelMaro€740.46
RFQ
JOBOX CJB638990 Cufăr, 60 x 24 x 27.5 inci, maro, oțel | CM9GLD CJB63899060 "24 "27.5 "OţelMaro€995.78
RFQ

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

JOBOX CJB636990 Cufăr, 42 x 20 x 22 inci, maro, oțel
€839.78 /unitate