Safely store and transport a pair of fuel and oxidizer cylinders, common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively. Constructed using 1.25-in (32-mm) diameter round steel tube with continuous welding, these durable, double-cylinder trucks provide optimum safety, strength, and longevity. Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking. The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading. Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder - eliminate any cylinder rolling potential seen in chain-secured units. Included welded loop chains provide a secondary means for securing the cylinders. Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck. Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius. Includes tool box attachment with integral lockable lid for torch storage. Move hand truck easily around a construction site, into locations with poor accessibility, or from floor to floor with this hoist-equipped design. Extensive structural framing with 0.375-in (10-mm) thick hoist plate makes these units safe when lifted by hoist rigs. Marinite? I? is a registered trademark of BNZ Materials, Inc.
Caracteristici:
- Marinite încapsulate? eu? creează o barieră de incendiu de o oră între combustibil și oxidant - depășește standardele minime NFPA 55, NFPA 1, OSHA și CGA
- Stâlpii de blocare și plăcile de guler asigură imobilizarea totală a cilindrului pentru aplicații de ridicare
- Configurat cu roți de 20 inchi (508 mm) cu rulmenți duali cu bile pentru o rulare mai ușoară - este necesar mai puțin efort
- Capacitate de greutate estimată la 600 lb (272 kg).