Livrare plată

Livrare fixă la 14,99 EUR

la comenzile de peste 150,00 EUR

KUNKLE 6010EDE01-AM0025 Supapă de siguranță 3/4 x 1 inch 25 Psi | AE4WQB 5NKX8

KUNKLE 6010EDE01-AM0025 Supapă de siguranță 3/4 x 1 inch 25 Psi

În stoc
Articol: AE4WQB Model: 6010EDE01-AM0025Crucea Ref: 5NKX8
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
€620.66 /unitate
Adauga in cos
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolSupapa de siguranță
Material corpBronz
Material discAliaj B21 485
Presiunea setată din fabrică25 psi
Dimensiunea intrării3 / 4 "
Tipul de intrareMNPT
Dimensiunea de ieșire1"
Tip OutletFNPT
Inălțime totală7.5 "
Lungime totală3.5 "
Domeniul de presiune3 la 250 psi
Material scaunEPR
Material de primăvarăOţel inoxidabil
Temp. Gamă-60 grade până la 406 grade F
Pârghie de testareDa

Informații de expediere:

Greutatea navei (kg) 1.071
Înălțimea navei (cm)6.1
Lungimea navei (cm)21.08
Lățimea navei (cm)9.4
Codul HS8481400000
Tara natalaUS

Detalii produs:

Kunkle 6010EDE01-AM0025 safety relief valve is used in industrial settings, chemical processing plants and manufacturing facilities. This valve protects pressurised systems by releasing excess pressure to prevent potential damage or catastrophic failures. It ensures the safety and integrity of equipment and processes.

Caracteristici:

  • This Kunkle pressure relief valve has a bronze body to ensure corrosion resistance.
  • It features a disc material crafted from B21 (brass) alloy 485 for efficient flow and durability in pressure relief applications.
  • This relief valve comes with a 3/4 inch MNPT inlet for compatibility with standard plumbing connections.

Întrebări frecvente:

Q. How do I check leaks on a safety relief valve?

A.

  • Examine the relief valve for any visible signs of leaks, such as water stains or moisture around the valve.
  • Close attention to the valve while it's in operation. If you hear hissing sounds, it may indicate a leak.
  • Apply a leak detection solution or a mixture of soap and water on the valve connections and joints.
  • Watch for the formation of bubbles. If bubbles appear, it indicates gas or fluid escaping, signalling a leak.
  • Inspect the outlet pipe connected to the relief valve for any signs of water or fluid, indicating a potential leak.

Q. How do I clean and maintain Kunkle 6010EDE01-AM0025 safety relief valve?

A.

  • Ensure safe system shutdown and pressure release.
  • Disconnect and remove the relief valve.
  • Inspect for debris and foreign particles.
  • Soak components in a suitable cleaning solution.
  • Gently scrub to remove stubborn deposits.
  • Clătiți bine cu apă curată.
  • Inspect and replace worn seals or gaskets.

Q. How do I prevent this Kunkle pressure relief valve from tearing / wearing?

A.

  • Conduct routine visual inspections to identify any signs of wear, tear or corrosion on the valve components.
  • Install the relief valve according to the manufacturer's guidelines to prevent stress on the valve body and connections.
  • Ensure the relief valve is correctly sized for the application to prevent excessive strain during pressure relief events.
  • Set the relief valve's pressure within the specified range to prevent overloading and premature wear.
  • Ensure the valve is made from materials compatible with the fluid or gas it is handling to prevent corrosion or deterioration.

Q. How do I install this relief valve?

A.

  • Choose a relief valve based on system requirements.
  • Determine and mark the optimal installation location.
  • Prepare the piping system for cleanliness and alignment.
  • Safely shut down the system and release pressure.
  • Apply thread sealant to threaded connections.
  • Attach the relief valve, ensuring tight connections.
  • Connect drain piping if the valve has a drain port.
  • Efectuați un test de presiune pentru a verifica dacă există scurgeri.
  • Adjust relief pressure according to system requirements.
  • Gradually start the system, monitoring the relief valve.

Variante de produs

ProdusModelDomeniul de presiuneConformitateMaterial discMaterial scaunMaterial de primăvarăPresiunea setată din fabricăDimensiunea intrăriiDimensiunea de ieșirePreț
KUNKLE 6010DCE01-AM0025 Supapă de siguranță 1/2 x 3/4 inch 25 Psi | AE4WPW 5NKX3 6010DCE01-AM00253 la 250 psi-Aliaj B21 485EPROţel inoxidabil25 psi1 / 2 "3 / 4 "€590.07
KUNKLE 6010DCE01-AM0050 Supapă de siguranță 1/2 x 3/4 inch 50 Psi | AE4WPX 5NKX4 6010DCE01-AM00503 la 250 psi-Aliaj B21 485EPROţel inoxidabil50 psi1 / 2 "3 / 4 "€590.07
KUNKLE 6010DCE01-AM0100 Supapă de siguranță 1/2 x 3/4 inch 100 Psi | AE4WPY 5NKX5 6010DCE01-AM01003 la 250 psi-Aliaj B21 485EPROţel inoxidabil100 psi1 / 2 "3 / 4 "€590.07
KUNKLE 6010DCE01-AM0150 Supapă de siguranță 1/2 x 3/4 inch 150 Psi | AE4WPZ 5NKX6 6010DCE01-AM01503 la 250 psi-Aliaj B21 485EPROţel inoxidabil150 psi1 / 2 "3 / 4 "€590.07
KUNKLE 6010DCE01-AM0200 Supapă de siguranță 1/2 x 3/4 inch 200 Psi | AE4WQA 5NKX7 6010DCE01-AM02003 la 250 psi-Aliaj B21 485EPROţel inoxidabil200 psi1 / 2 "3 / 4 "€590.07
KUNKLE 6010EDE01-AM0050 Supapă de siguranță 3/4 x 1 inch 50 Psi | AE4WQC 5NKX9 6010EDE01-AM00503 la 250 psi-Aliaj B21 485EPROţel inoxidabil50 psi3 / 4 "1"€620.66
KUNKLE 6010EDE01-AM0100 Supapă de siguranță 3/4 x 1 inch 100 Psi | AE4WQD 5NKY0 6010EDE01-AM01003 la 250 psi-Aliaj B21 485EPROţel inoxidabil100 psi3 / 4 "1"€620.66

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

KUNKLE 6010EDE01-AM0025 Supapă de siguranță 3/4 x 1 inch 25 Psi
€620.66 /unitate