MASTER APPLIANCE PH-1500K Kit pistol termic 130 - 1000f 11a | AD3JGE 3ZLU4

MASTER APPLIANCE Set pistol termic PH-1500K 130 până la 1000f 11a

Element: AD3JGE Model: PH-1500KCrucea Ref: 3ZLU4

Descarcă-l Mai 7, marţi

Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolSet pistol termic
Volumul de aer4-16 cfm
Amplificatoare AC11
Materialul elementului de încălzireCartuș de ceramică
Sursa de putereelectric
Tipul comutatorului3 poziții Rocker
Temp. SetăriVariabil
Interval de temperatură130 de grade până la 1000 de grade F
Voltaj120
Watts1300

Informații de expediere:

Greutatea navei (kg) 2.57
Înălțimea navei (cm)39.37
Lungimea navei (cm)43.18
Lățimea navei (cm)9.14
Codul HS8419899585
Tara natalaUS

Detalii produs:

Master Appliance PH-1500K heat gun kit is designed for various applications, such as shrink tubing, heating or drying temperature-sensitive materials, shrink packaging, solder & desolder, removing decals, defrosting frozen pipes and more.

Caracteristici:

  • Master Proheat gun features six programmable temperatures (130 to 1000 deg F) and airflow settings (4 to 16 CFM) to eliminate guesswork and deliver consistent flameless heat.
  • It comes with a digital LCD screen to allow fine-tuning of temperature and airflow settings for specific applications.
  • The pistol grip design makes the gun ergonomic and easy to control during operation.
  • The heat gun is incorporated with an airflow & temperature lock-in feature that is ideal for production applications requiring consistent heat.
  • The kit includes five attachments: a 1-3/8-inch heat shrink, 1/2-inch speciality connector, 3-1/2-inch spreader, 5/16 & 9/16 inches reducers; multiple plugs and a carrying case.

Accesorii compatibile:

  • Aparatul principal 35216 Bench Stand: It is used for positioning Proheat models PH-1000, PH-1100, PH-1200, PH-1400 and PH-1500 heat guns.

Întrebări frecvente:

Q. What is a power-interrupt reset?

A. Proheat 1500 heat gun is furnished with a power-interrupt reset feature to prevent an unattended heat gun from resuming heat after a power failure.

Q. What is the pinpoint attachment used for?

A. The pinpoint attachment provides a pinpoint hot air source for soldering and welding PVC.

Variante de produs

ProdusModelVolumul de aerAmplificatoare ACArticolTipul comutatoruluiInterval de temperaturăWattsPreț
MASTER APPLIANCE PH-1400K Kit pistol termic 130 - 1000f 11a | AD3JGC 3ZLU2 PH-1400K4-16 cfm11Set pistol termic3 poziții Rocker130 de grade până la 1000 de grade F1300-
RFQ
MASTER APPLIANCE PH-1600K Kit pistol termic 90 - 500f 11a 16 Cfm | AD6NWG 46N338 PH-1600KCfm 1611Set pistol termicBlocabil, contact momentan90 de grade până la 500 de grade F1300-
RFQ
MASTER APPLIANCE 10008 Pistol termic 650f 4.5a 3.8 Cfm | AE4AFY 5HC24 10008Cfm 3.84.5Pistol cu ​​aer cald3 poziții Rocker650 grade F475€223.04
MASTER APPLIANCE HG-201AK Kit pistol termic 200 - 300f 5a 23 Cfm | AE6DHM 5PYN4 HG-201AKCfm 235Set pistol termicPoziția 3200 de grade până la 300 de grade F600-
RFQ
MASTER APPLIANCE PH-1200K Kit pistol termic 130 până la 1000f 11a 16 Cfm | AE9XQP 6NE91 PH-1200KCfm 1611Set pistol termic3 poziții Rocker130 de grade până la 1000 de grade F1300-
RFQ
MASTER APPLIANCE PH-1100K Kit pistol termic 500 - 1000f 11a 16 Cfm | AE9XQQ 6NE92 PH-1100KCfm 1611Set pistol termic3 poziții Rocker500 de grade până la 1000 de grade F1300-
RFQ
MASTER APPLIANCE Kit pistol termic EC-100K 500 - 1000f 10a | AE9XQR 6NE93 EC-100K7.0 / 9.0 cfm10Set pistol termicPoziția 3500 de grade până la 1000 de grade F1200-
RFQ

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

MASTER APPLIANCE Set pistol termic PH-1500K 130 până la 1000f 11a