REELCRAFT 81000 OMS-S Tambur pentru furtun, serviciu premium, dimensiune 3/8 inch x 100 ft., oțel inoxidabil | CJ6RYJ

REELCRAFT 81000 OMS-S Tambur pentru furtun, serviciu premium, 3/8 inch x 100 ft., oțel inoxidabil

Articol: CJ6RYJ Model: 81000 OMS-S
€4,760.44 /unitate
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolMulinete pentru furtun de primăvară

Detalii produs:

,Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling. Also suitable for coastal, offshore, and on-board ship in marine applications where the harsh environment of salt water spray requires the use of stainless steel hose reels. Swivel include Viton O-rings. Note: Standard latch parts are made from aluminum. Series 80000 and D80000 stainless reels have an aluminum fluid path. Stainless latch parts and fluid path are available as a standard option by placing a -S at the end of the part number. Example: OLS-S, , ,Reinforced steel – The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to ensure maximum strength and lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly., ,Full flow stress free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Quality finish and corrosion resistant – Stainless steel components offer the maximum protection from premature corrosion., ,Made in USA, , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,

Variante de produs

ProdusModelPreț
REELCRAFT 7850 CLP Tambur pentru furtun, serviciu premium, 1/2 inch x 50 ft. Dimensiune | CJ6RYG 7850 CLP€714.95
RFQ
REELCRAFT 7850 CLP Tambur pentru furtun, serviciu premium, tip dulap, 1/2 inch x 50 ft. Dimensiune | CJ6RYH 7850 CLP€785.02
RFQ
REELCRAFT 82100 OMP Tambur pentru furtun, serviciu premium, 1/2 inch x 100 ft. Dimensiune | CJ6RYK 82100 OMP€1,564.88
RFQ
REELCRAFT 83050 OLP-HTH Tambur pentru furtun, serviciu premium, 3/4 inch x 50 ft. Dimensiune | CJ6RYL 83050 OLP-HTH€1,325.67
RFQ
REELCRAFT 83050 OLP-HTH Tambur pentru furtun, serviciu premium, dimensiune 3/4 inch x 50 ft, cauciuc | CJ6RYM 83050 OLP-HTH€1,455.49
RFQ

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

REELCRAFT 81000 OMS-S Tambur pentru furtun, serviciu premium, 3/8 inch x 100 ft., oțel inoxidabil
€4,760.44 /unitate