REELCRAFT 83050 OLP-HTH Tambur pentru furtun, serviciu premium, 3/4 inch x 50 ft. Dimensiune | CJ6RYL

REELCRAFT 83050 OLP-HTH Tambur pentru furtun, serviciu premium, 3/4 inch x 50 ft.

Articol: CJ6RYL Model: 83050 OLP-HTH
€1,604.06 /unitate
Cere o cotatie

Opțiuni de plată disponibile

Opțiuni de livrare disponibile

Detalii produs:

ArticolMulinete pentru furtun de primăvară

Detalii produs:

,Reelcraft's Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. The high operating temperature hose reels (HTH) are supplied with low pressure, rubber hoses for more extreme air temperature applications. The HTH reels are rated for temperatures ranging from -40 °F (-40 °C) to 212 °F (100 °C)., , ,Reinforced steel – The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to ensure maximum strength and lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly., ,Full flow stress free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Made in USA, , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,

Variante de produs

ProdusModelPreț
REELCRAFT 7850 CLP Tambur pentru furtun, serviciu premium, 1/2 inch x 50 ft. Dimensiune | CJ6RYG 7850 CLP€714.95
RFQ
REELCRAFT 7850 CLP Tambur pentru furtun, serviciu premium, tip dulap, 1/2 inch x 50 ft. Dimensiune | CJ6RYH 7850 CLP€785.02
RFQ
REELCRAFT 81000 OMS-S Tambur pentru furtun, serviciu premium, dimensiune 3/8 inch x 100 ft., oțel inoxidabil | CJ6RYJ 81000 OMS-S€3,934.25
RFQ
REELCRAFT 82100 OMP Tambur pentru furtun, serviciu premium, 1/2 inch x 100 ft. Dimensiune | CJ6RYK 82100 OMP€1,564.88
RFQ
REELCRAFT 83050 OLP-HTH Tambur pentru furtun, serviciu premium, dimensiune 3/4 inch x 50 ft, cauciuc | CJ6RYM 83050 OLP-HTH€1,455.49
RFQ

Descoperiţi produsele noastre

Contact

Contactați imediat managerul de cont pentru a primi sfaturi personale.
Suntem disponibili de luni pana vineri, din 07:30 până la 17:00.

REELCRAFT 83050 OLP-HTH Tambur pentru furtun, serviciu premium, 3/4 inch x 50 ft.
€1,604.06 /unitate