Dynabrade 58509 pneumatic finishing sander is a Dynabrade Dynabug II orbital sander used for sanding, stock removal, sealer sanding, feather edging, blending & finishing on wood, plastic & composite surfaces in furniture, kitchen, bath & marine applications. This non-vacuum type Dynabrade pneumatic sander produces a controlled, ultra-fine finish on surfaces using the supplied 74 x 109 mm vinyl-face sanding pad (Dynabrade 56355).
Caracteristici:
- Dynabrade 58509 pneumatic finishing sander has a 0.15 hp (122W) air motor that consumes 13 SCFM (368 LPM) compressed air at 90 PSIG (6.2 Bar) pressure.
- The motor has a 10000 rpm speed for precise 3/32 inch (2 mm) orbital motion of the sander.
- This finishing sander has a compact size for use by even those users having small hands.
- Its ergonomic design produces low vibrations while being lightweight & comfortable for minimal hand & arm fatigue in vertical applications.
- Its rectangular sanding pad allows the sanding of corners.
Accesorii compatibile:
- Dynabrade 10681 Sisteme de filtru de aer-regulator-lubrificator: Aceste sisteme FRL reglează presiunea aerului, filtrează apa contaminează și ung această mașină de șlefuit.
- Dynabrade 95842 & 95843 Air Lubes: These lubricants prevent the formation of rust or sludge.
- Dynabrade 98222 Motor Tune-Up Kit: It contains replacement parts for maintaining & repairing the unit's motor.
- Dynabrade Coated Abrasive Rolls: These abrasive rolls / sheets having different grit sizes are used with the vinyl pad of this Dynabrade pneumatic sander for the required sanding grade.
Întrebări frecvente:
Q. What connection is available in this Dynabrade 58509 pneumatic finishing sander?
A. This Dynabrade sander has a 1/4 inch NPT connection for fitting air hoses with 1/4 inch internal diameter.
Q. What is the sound level of this Dynabrade pneumatic sander?
A. This Dynabrade 58509 pneumatic finishing sander produces sounds up to 81 dB(A).
Q. What is the use of exhaust in this Dynabrade 58509 pneumatic finishing sander?
A. This Dynabrade pneumatic sander has a rear exhaust for flushing out lubricants or materials from the unit & surface.