Milwaukee 2732-21HD circular saw is ideal for cutting plywood and framing materials on job sites. It is used in construction, woodworking & other trades to deliver reliable performance for efficient cutting in diverse scenarios.
Caracteristici:
- This circular saw has a cordless power source for easy portability and flexibility on job sites.
- It has right-sided blade placement for optimal visibility during cutting and features a direct drive mechanism for enhanced power and performance.
- This circular saw features variable speed control, allowing users to adjust the cutting speed based on the material and application.
- It offers guards, LED light and magnesium shoes for enhanced safety, visibility and durability.
- This circular saw further features a brushless motor for improved efficiency and longevity.
- It includes a multi-voltage rapid charger for quick battery replenishment.
Întrebări frecvente:
Q. What is the maximum blade speed of this Milwaukee 2732-21HD circular saw?
A. The maximum blade speed is 5800 RPM, ensuring swift and efficient cutting performance.
Q. Does this circular saw have an adjustable cutting depth feature?
A. Yes, this Milwaukee 2732-21HD circular saw allows for adjustable cutting depth, providing flexibility for different project requirements.
Q. What is the bevel angle range of this circular saw?
A. The bevel angle range is from 0 to 50 degrees to the right, offering versatility in bevel cutting.
Q. Are there preset bevel stops?
A. Yes, there is a 50-degree bevel stop for quick and precise angle adjustment.
Q. What is included in this cordless tool kit?
A. The kit includes (1) bare tool, (1) battery, (1) charger, along with a contractor bag, multi-voltage rapid charger, REDLITHIUM high output battery pack and wrench.