REED Instruments K4030-230V-NIST digital stroboscope is ideal for measuring the speed of rotating objects like moving gears, pumps, centrifuges, fans and motors without contacting them. It accepts 230VAC, 50 / 60 Hz power supply and measures speeds ranging from 10 to 10500 RPM. This digital stroboscope is simply aimed at a rotational object and its strobe's flash rate (FPM) synchronises with the object's speed (RPM).
Caracteristici:
- REED Instruments K4030-230V-NIST digital stroboscope comes with a light bulb, pistol grip handle and a power cord.
- The pistol grip handle with a 5 to 30-minute duty cycle (RPM dependent) allows movement of the unit across the workspace.
- Are un afișaj LED din 5 cifre cu butoane pentru a dubla sau împărți rapid rata de clipire.
- This K4030-230V-NIST digital stroboscope has a Xenon lamp with 80 degrees beam angle & 4 joules of flash energy for 60 to 1000 micro-second flashing.
- Are o interfață serială RS232 și poate fi conectat la un computer Windows XP / Vista / 7 folosind un cablu USB compatibil și software-ul SW-U801-WIN.
- This K4030-230V-NIST digital stroboscope has a response time of less than 1 second.
Accesorii compatibile:
- Instrumente REED R8888 Husă rigidă de transport: This injection moulded hard plastic case allows users to securely transport this digital stroboscope to the desired location.
- Trepied REED Instruments R1500: This mounting instrument converts this unit into a data logging instrument setup for continuous monitoring at a stationary location.
- Instrumente REED K4020-BULB Bec Xenon: This replacement bulb allows easy replacement of faulty or damaged Xenon lamp in this REED Instruments K4030-230V-NIST digital stroboscope.
Standarde și aprobări:
Întrebări frecvente:
Q. What are the properties of the Xenon lamp in this REED Instruments K4030-230V-NIST digital stroboscope?
A. REED Instruments K4030-230V-NIST digital stroboscope's lamp produces a Xenon white coloured light with a colour temperature of 6500 degrees K.
Q. What are the operating conditions of this REED Instruments K4030-230V-NIST digital stroboscope?
A. REED Instruments K4030-230V-NIST digital stroboscope is operated at temperatures ranging from 32 to 122 degrees F (0 to 50 degrees C) and humidity ranging from 10 to 80%. It can be stored at temperatures ranging from -4 to 140 degrees F (-20 to 60 degrees C).
Q. Does this REED Instruments K4030-230V-NIST digital stroboscope have internal memory?
A. REED Instruments K4030-230V-NIST digital stroboscope has an internal memory of 10 data points.