RIDGID Curatatoare manuale de scurgere

Include melci pentru dulap, melcuri combinate și soluții de curățare a scurgerilor cu rotire manuală, utilizate pentru a curăța saboții încăpățânați de la instalații sanitare. Poate curăța liniile de scurgere de până la 1-1/2 inch diametru

Filtru

Ridgid manual drain cleaners are ideal for clearing stubborn plumbing clogs in toilets, washrooms, sinks and other water-related applications. These manual drain cleaners come in the form of closet...Află mai multe
RIDGID -

Scurgerile de scurgere

StilModelPreț (ex. TVA)
A57038€97.30
B57043€126.21
RIDGID -

Snec pentru toaletă cu cap bec, lungime cablu 3 ft, diametru cablu 1/2 inch.

ModelArticolPreț (ex. TVA)
59787AD7ACH€88.71
RIDGID -

Combinație de pisoare cu melc/scurgeri de duș

ModelArticolPreț (ex. TVA)
46683AG2PUU€147.87
RIDGID -

Snec pentru toaletă cu cap bec, 1/2 inch diametru cablu, 6 ft. lungime cablu

ModelArticolPreț (ex. TVA)
56658CD3UCW€159.48
RIDGID -

Curățător de scurgere de mână de centrifugat de 5/16 inch x 25 de picioare

ModelArticolPreț (ex. TVA)
59812AD7ACK€222.70
RIDGID -

Kit de curățare a scurgerilor, alimentare automată, 230 V

ModelArticolPreț (ex. TVA)
36043BL8ZXR€1,502.08
Vezi detalii

DESCRIERE

  • Ridgid Power Spin+ drain cleaner can clear tough clogs in washrooms & bathroom. Its Autofeed trigger technology allows cleaning of the drain without a mess using the kink-resistant Maxcore cable at a pull of the trigger.
  • Ridgid KWIK-SPIN+ drain cleaner is used for cleaning everyday clogs in kitchen & bathrooms. It is similar to the Power Spin+ model, but with a hand crank operation instead of the powered one.
  • Ridgid K-26 drain cleaner can unclog traps & bends in sinks, drinking fountains, tubs, urinals, lavatories or vent pipes. Its open drum design allows cable access and application of Ridgid cable rust inhibitor.
  • Ridgid K-6P toilet auger can clear clogs in toilets & urinals using its heavy-duty Tri-Wrap cable. Its quick-lock adjustment allows extending the cable beyond the toilet. This unit features zinc plated steel tubing for resisting corrosion.
  • Ridgid K-3 toilet auger offers quick & safe clearing of toilet obstructions in water-conserving toilets using its kink-resistant compression-wrapped inner core cable.
  • RIDGID K-1 combination auger can remove blockages from shower & urinal drains. Its dual power operation allows clearing even of tough obstructions.

Mecanism de lucru

  • Insert the cable from the unit into the drain after positioning the unit as close as possible to the drain opening.
  • Start turning the hand crank to advance / retract the cable.
  • Squeeze the trigger to auto feed the cable.
  • Advance cable until blockage is felt. Advance & retract the cable multiple times to clear the clog.
  • Run water to clear the blocked debris.
  • Retract the lines while cleaning the cables after the drain has been fully cleaned.

Întrebări Frecvente

How to store these Ridgid manual drain cleaners?

Ridgid manual drain cleaners should be kept in dry conditions when kept indoors or in well- covered conditions if kept outdoors.

How to clean these Ridgid manual drain cleaners?

Both internal & external components of Ridgid manual drain cleaners like cable, drum and Autofeed mechanism can be cleaned easily by thorough flushing using water after each operation to prevent the effects of chemicals, debris, blockages and sediment. The exterior of the units can be cleaned with hot soapy water and / or disinfectants. Tip the unit's drum forward to drain the water after every operation.

What are the safety precautions while operating Ridgid manual drain cleaners?

  • Operaters should use safety glasses and gloves while operating drain cleaners.
  • Do not keep loose clothing items or loose wire / cable near the operation to avoid injury.
  • Position the units within 4 inches (10 cm) of the drain opening or support the cable when the distance extends beyond 4 inches (10 cm) to avoid damage to the cable.
  • Practice good hygiene while handling or operating drain cleaners to avoid diseases.

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?