APPROVED VENDOR Șurub cu cap de soclu standard din oțel inoxidabil 316


Filtru
StilModelDia./Dimensiunea firuluiDimensiunea unitățiiCap Dia.Inaltimea capuluiLungime sub capTemp. GamăFilet Dia.Lungimea filetuluiPreț (ex. TVA)
A
U55050.008.0037
# 2-565 / 64 "3 / 16 "3 / 64 "3 / 8 "- 50 grade F la 550 grade F#23 / 8 "€104.64
B
U55050.008.0025
# 2-565 / 64 "3 / 16 "3 / 64 "1 / 4 "- 50 grade F la 550 grade F#21 / 4 "€86.54
C
U55050.009.0025
# 3-485 / 64 "3 / 16 "1 / 16 "1 / 4 "-65 grade F până la 300 grade F#31 / 4 "€121.87
D
U55050.009.0062
# 3-485 / 64 "3 / 16 "1 / 16 "5 / 8 "-65 grade F până la 300 grade F#35 / 8 "€161.91
E
U55050.011.0037
# 4-403 / 32 "1 / 4 "3 / 32 "3 / 8 "- 50 grade F la 550 grade F#43 / 8 "€35.11
F
U55050.011.0100
# 4-403 / 32 "1 / 4 "3 / 32 "1"- 50 grade F la 550 grade F#43 / 4 "€119.98
G
U55050.011.0018
# 4-403 / 32 "1 / 4 "3 / 32 "3 / 16 "- 50 grade F la 550 grade F#43 / 16 "€50.38
H
U55050.011.0050
# 4-403 / 32 "1 / 4 "3 / 32 "1 / 2 "- 50 grade F la 550 grade F#41 / 2 "€20.71
I
U55050.011.0062
# 4-403 / 32 "1 / 4 "3 / 32 "5 / 8 "- 50 grade F la 550 grade F#45 / 8 "€15.61
J
U55050.011.0075
# 4-403 / 32 "1 / 4 "3 / 32 "3 / 4 "- 50 grade F la 550 grade F#43 / 4 "€27.68
K
U55050.011.0025
# 4-403 / 32 "1 / 4 "3 / 32 "1 / 4 "- 50 grade F la 550 grade F#41 / 4 "€28.13
L
U55050.011.0031
# 4-403 / 32 "1 / 4 "3 / 32 "5 / 16 "- 50 grade F la 550 grade F#45 / 16 "€31.25
M
U55050.013.0100
# 6-407 / 64 "1 / 4 "1 / 8 "1"- 50 grade F la 550 grade F#63 / 4 "€37.19
N
U55050.013.0031
# 6-407 / 64 "1 / 4 "1 / 8 "5 / 16 "- 50 grade F la 550 grade F#65 / 16 "€26.14
O
U55050.013.0050
# 6-407 / 64 "1 / 4 "1 / 8 "1 / 2 "- 50 grade F la 550 grade F#61 / 2 "€17.68
P
U55050.013.0075
# 6-407 / 64 "1 / 4 "1 / 8 "3 / 4 "- 50 grade F la 550 grade F#63 / 4 "€25.66
Q
U55050.013.0150
# 6-407 / 64 "1 / 4 "1 / 8 "1.5 "- 50 grade F la 550 grade F#63 / 4 "€137.83
R
U55050.013.0062
# 6-407 / 64 "1 / 4 "1 / 8 "5 / 8 "- 50 grade F la 550 grade F#65 / 8 "€24.04
S
U55050.013.0037
# 6-407 / 64 "1 / 4 "1 / 8 "3 / 8 "- 50 grade F la 550 grade F#63 / 8 "€16.52
T
U55050.013.0025
# 6-407 / 64 "1 / 4 "1 / 8 "1 / 4 "- 50 grade F la 550 grade F#61 / 4 "€15.75
U
U55050.013.0125
# 6-407 / 64 "1 / 4 "1 / 8 "1.25 "- 50 grade F la 550 grade F#63 / 4 "€51.82
V
U55050.016.0150
# 8-329 / 64 "5 / 16 "5 / 64 "1.5 "- 50 grade F la 550 grade F#87 / 8 "€69.91
W
U55050.016.0125
# 8-329 / 64 "5 / 16 "5 / 64 "1.25 "- 50 grade F la 550 grade F#87 / 8 "€63.30
X
U55050.016.0050
# 8-329 / 64 "5 / 16 "5 / 64 "1 / 2 "- 50 grade F la 550 grade F#81 / 2 "€33.81
Y
U55050.016.0100
# 8-329 / 64 "5 / 16 "5 / 64 "1"- 50 grade F la 550 grade F#87 / 8 "€39.05
Z
U55050.016.0062
# 8-329 / 64 "5 / 16 "5 / 64 "5 / 8 "- 50 grade F la 550 grade F#85 / 8 "€37.19
A1
U55050.016.0075
# 8-329 / 64 "5 / 16 "5 / 64 "3 / 4 "- 50 grade F la 550 grade F#83 / 4 "€35.37
B1
U55050.016.0037
# 8-329 / 64 "5 / 16 "5 / 64 "3 / 8 "- 50 grade F la 550 grade F#83 / 8 "€25.14
C1
U55050.016.0025
# 8-329 / 64 "5 / 16 "5 / 64 "1 / 4 "- 50 grade F la 550 grade F#81 / 4 "€33.81
D1
U55050.019.0075
# 10-245 / 16 "5 / 16 "1 / 16 "3 / 4 "- 50 grade F la 550 grade F#103 / 4 "€33.86
E1
U55050.019.0125
# 10-245 / 16 "5 / 16 "1 / 16 "1.25 "- 50 grade F la 550 grade F#107 / 8 "€75.96
F1
U55050.019.0062
# 10-245 / 16 "5 / 16 "1 / 16 "5 / 8 "- 50 grade F la 550 grade F#105 / 8 "€33.92
G1
U55050.019.0200
# 10-245 / 16 "5 / 16 "1 / 16 "2"- 50 grade F la 550 grade F#107 / 8 "€100.53
H1
U55050.019.0050
# 10-245 / 16 "5 / 16 "1 / 16 "1 / 2 "- 50 grade F la 550 grade F#101 / 2 "€30.43
I1
U55050.019.0037
# 10-245 / 16 "5 / 16 "1 / 16 "3 / 8 "- 50 grade F la 550 grade F#103 / 8 "€26.68
J1
U55050.019.0100
# 10-245 / 16 "5 / 16 "1 / 16 "1"- 50 grade F la 550 grade F#107 / 8 "€42.15
K1
U55050.019.0150
# 10-245 / 16 "5 / 16 "1 / 16 "1.5 "- 50 grade F la 550 grade F#107 / 8 "€83.50
L1
U55041.019.0200
# 10-325 / 16 "5 / 16 "1 / 16 "2"- 50 grade F la 550 grade F#107 / 8 "€102.10
M1
U55041.019.0075
# 10-325 / 16 "5 / 16 "1 / 16 "3 / 4 "- 50 grade F la 550 grade F#103 / 4 "€22.84
N1
U55041.019.0050
# 10-325 / 16 "5 / 16 "1 / 16 "1 / 2 "- 50 grade F la 550 grade F#101 / 2 "€31.52
O1
U55041.019.0037
# 10-325 / 16 "5 / 16 "1 / 16 "3 / 8 "- 50 grade F la 550 grade F#103 / 8 "€25.68
P1
U55041.019.0100
# 10-325 / 16 "5 / 16 "1 / 16 "1"- 50 grade F la 550 grade F#107 / 8 "€47.69
Q1
U55041.019.0025
# 10-325 / 16 "5 / 16 "1 / 16 "1 / 4 "- 50 grade F la 550 grade F#101 / 4 "€24.82
R1
U55041.019.0150
# 10-325 / 16 "5 / 16 "1 / 16 "1.5 "- 50 grade F la 550 grade F#107 / 8 "€168.34
S1
U55041.019.0062
# 10-325 / 16 "5 / 16 "1 / 16 "5 / 8 "- 50 grade F la 550 grade F#105 / 8 "€36.51
T1
U55041.019.0125
# 10-325 / 16 "5 / 16 "1 / 16 "1.25 "- 50 grade F la 550 grade F#107 / 8 "€56.65
U1
U55041.019.0087
# 10-325 / 16 "5 / 16 "1 / 16 "7 / 8 "- 50 grade F la 550 grade F#107 / 8 "€51.07
V1
U55050.050.0350
1/2 "-133 / 8 "3 / 4 "1 / 2 "3.5 "-65 grade F până la 300 grade F1 / 2 "1.5 "€89.63
W1
U55050.050.0225
1/2 "-133 / 8 "3 / 4 "1 / 2 "2.25 "- 50 grade F la 550 grade F1 / 2 "1.5 "€83.03
X1
U55050.050.0100
1/2 "-133 / 8 "3 / 4 "1 / 2 "1"- 50 grade F la 550 grade F1 / 2 "1"€15.99
Y1
U55050.050.0200
1/2 "-133 / 8 "3 / 4 "1 / 2 "2"- 50 grade F la 550 grade F1 / 2 "1.5 "€53.87
Z1
U55050.050.0300
1/2 "-133 / 8 "3 / 4 "1 / 2 "3"- 50 grade F la 550 grade F1 / 2 "1.5 "€21.31
A2
U55050.050.0175
1/2 "-133 / 8 "3 / 4 "1 / 2 "1.75 "- 50 grade F la 550 grade F1 / 2 "1.5 "€40.40
B2
U55050.050.0075
1/2 "-133 / 8 "3 / 4 "1 / 2 "3 / 4 "- 50 grade F la 550 grade F1 / 2 "3 / 4 "€29.36
C2
U55050.050.0400
1/2 "-133 / 8 "3 / 4 "1 / 2 "4"- 50 grade F la 550 grade F1 / 2 "1.5 "€16.21
D2
U55050.050.0150
1/2 "-133 / 8 "3 / 4 "1 / 2 "1.5 "- 50 grade F la 550 grade F1 / 2 "1.5 "€23.19
E2
U55050.050.0125
1/2 "-133 / 8 "3 / 4 "1 / 2 "1.25 "- 50 grade F la 550 grade F1 / 2 "1.25 "€37.86
F2
U55050.050.0250
1/2 "-133 / 8 "3 / 4 "1 / 2 "2.5 "- 50 grade F la 550 grade F1 / 2 "1.5 "€58.86
G2
U55050.025.0037
1/4 "-203 / 16 "3 / 8 "1 / 4 "3 / 8 "- 50 grade F la 550 grade F1 / 4 "3 / 8 "€47.96
H2
U55050.025.0125
1/4 "-203 / 16 "3 / 8 "1 / 4 "1.25 "- 50 grade F la 550 grade F1 / 4 "1"€63.67
I2
U55050.025.0150
1/4 "-203 / 16 "3 / 8 "1 / 4 "1.5 "- 50 grade F la 550 grade F1 / 4 "1"€38.92

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?