Eaton BRN120DF ground fault circuit breaker is used in essential areas like kitchens, bathrooms, garages and bedrooms for current overload, short circuit and ground fault protection.
Caracteristici:
- It has a dual-function design that provides both arc fault & ground fault protection.
- This breaker has an interrupt rating of 10kAIC.
- It has a pigtail neutral to simplify the installation process, ensuring secure and reliable connections.
- This circuit breaker features arc fault detection technology to help identify & mitigate arcing faults, reducing the risk of electrical fires caused by loose connections or damaged wires.
Întrebări frecvente:
Q. What are the factors to consider while choosing this ground fault circuit breaker?
A. Major factors include its application, amperage rating, circuit type, safety needs, space fit, interrupt rating, compatibility and installation expertise.
Q. What should I do if Eaton BRN120DF circuit breaker trips frequently?
A. Frequent tripping could indicate an underlying issue in the electrical system. It is essential to have a qualified electrician inspect & diagnose the problem to ensure the safety of the circuit.
Q. What is the difference between arc fault and ground fault protection?
A. Arc fault protection is designed to detect abnormal arcing conditions caused by damaged wiring or loose connections, reducing the risk of electrical fires. In contrast, ground fault protection detects imbalances in current flow to unintended paths, such as through a person or water, to prevent electric shocks.