JOBOX 2-689990-01 piano box is designed for storing both small and large tools. It features an upgraded locking system to allow use of various padlock models, such as Master #1, #5, #175 and American #50, for enhaned safety and security.
Caracteristici:
- It features a Site-Vault security system with 3 locking points to provide complete security to the inner contents and a reflective orange lock indicator to show when the door is locked or unlocked.
- It comes with rigid sidewalls to resist rain and pry bar break-in for maximum equipment protection.
- It also features a high-strength top shelf that is capable of withstanding 1000 lb load capacity and a short lower front panel for easy loading / unloading.
- It is integrated with a storage locker offering easy padlocking for the safety of personal items. It also has 3 inbuilt sidewall bins for convenient access and organised storage.
- This piano box has ergonomic lifting handles, positioned inside deep recesses, to prevent pinched knuckles and handle damage.
- It comes integrated with EZ-Loader 4-way skid bolsters to allow easy attachment with a forklift.
Accesorii compatibile:
- JOBOX 1-320993 Casters: These phenolic casters are used with this piano box to offer a rigid grip on smooth and rough surfaces. They have a load capacity of 3600 lb.
Întrebări frecvente:
Q. What is the purpose of the Lift-N-Stow bottom shelf in piano boxes?
A. Lift-N-Stow bottom shelf provides easy lifting of shelf units without any physical strain for quickly loading the items.
Q. What additional storage is available in this Crescent 2-689990-01 piano box?
A. JOBOX 2-689990-01 piano box comes equipped with door storage having hooks and cargo nets for storing harnesses, rain gears, jackets and more.
Q. What is the purpose of a lid support rod?
A. The lid support rod helps to prop up the lid for a flat working surface, allowing easy planning and reviewing of projects.
Q. What are gas spring guards?
A. Gas spring guards protect the gas springs from damage and jamming.