Move gas cylinders easily around a construction site, into locations with poor accessibility, or from floor to floor with these hoist-equipped hand trucks. Designed for a pair of cylinders (usually oxy-acetylene) common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively.Fully welded construction using 1.25-in (32-mm) diameter round steel tube, these durable cylinder hand trucks provide optimum safety, strength, and longevity. Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking. Extensive structural framing with 0.375-in (10-mm) thick hoist plates make these units safe when lifted by hoist rigs. Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius. The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading. Caster carriage features heavy steel bars and nylon washers for smooth folding action and easy storage in tight spaces. Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder - eliminate any cylinder rolling potential seen in chain-secured units. Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck. Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius. Developed for the US Navy for use on submarines. Helps comply with OSHA, NFP1, NFPA 55, and CGA.
Caracteristici:
- Stâlpii de blocare și plăcile de guler asigură imobilizarea totală a cilindrului
- Configurat cu roți pneumatice cu butuc de 10.5 inchi (267 mm) cu rulmenți duali cu bile pentru o rulare mai ușoară - este necesar mai puțin efort
- Include ansambluri duble cu rotile pivotante de 3 inchi (76 mm) pentru un transport mai usor si stabil - se pliaza plat pentru depozitare
- Capacitate de greutate estimată la 600 lb (136 kg).