One of the leading causes of industrial fires is the improper storage and handling of flammable liquids. The Justrite Standard Sure-Grip? EX Flammable Safety Cabinet with Self-Close Doors (model 894523) is designed to safely store flammable liquids. Its exterior dimensions are 65 in H x 43 in W x 18 in D (1651 mm H x 1092 mm W x 457 mm D). These gray cabinets can store 45 gal (170 L) of flammable liquids.This model is constructed with a sturdy 18-gauge (1-mm) thick steel double-wall, with 1.5 in (38 mm) of insulating air space for fire resistance. The fully welded, not riveted, construction holds the squareness of the unit for a longer life and offers greater protection in a fire since air gaps are reduced. High-performance, self-closing doors open to 140 degrees. A patented, concealed self-close mechanism provides obstruction-free access to shelf space. The doors self-index to guarantee they will close in tight sequence. Continuous piano hinges ensure the doors close smoothly every time. When used properly as designed, safety cabinets with self-closing doors shut automatically in case of a fire. The self-closing doors, under tension, are held open by using fusible links. Under fire conditions, when the ambient temperature reaches 165 F (74 C), the links melt and the safety cabinet's self-closing doors automatically swing shut. The self-latching system engages with three stainless steel bullet-slams located at the top, bottom, and center locations of the door. For replacement fusible links, order model 29988. For added security, each cabinet comes with an innovative U-Loc? handle that does not require manual rotation to engage the mandatory latch. Cabinets include a cylinder lock and key set, or you can choose to use your own padlock. Trilingual Haz-Alert? reflective warning labels that read "FLAMMABLE - KEEP FIRE AWAY" are highly visible under fire conditions or during power outages when illuminated with a flashlight.
Caracteristici:
- Proiectat pentru depozitarea în siguranță a substanțelor chimice și a lichidelor inflamabile
- Dimensiuni exterioare de 65 in H x 43 in L x 18 in D (1651 mm H x 1092 mm L x 457 mm D)
- Capacitate de depozitare de 45 gal (170 L) de lichide inflamabile
- Design rezistent la foc, testat pentru scurgeri
- Respectă OSHA, NFPA 30, NFPA 1 și IFC
- Testat la foc și omologat FM