Milwaukee 2786-20 cut-off saw is a powerful tool designed for cutting through concrete efficiently. This M18 FUEL concrete saw is used in construction and remodelling projects for tasks like creating openings for windows, doors or utility installations.
Caracteristici:
- This M18 FUEL handheld concrete saw operates cordlessly, providing freedom of movement and convenience without being tethered to a power source.
- It comes with a REDLITHIUM 18V battery, offering a balance of power and tool handling for various applications.
- This handheld concrete saw offers flexibility for both wet and dry cutting for concrete and masonry cutting needs.
- It has 6600 RPM to deliver precise and fast cutting through concrete and masonry materials.
- It offers a maximum cutting depth of 3-3/8 inches.
Întrebări frecvente:
Q. Does Milwaukee 2786-20 cut-off saw feature a blade brake?
A. Yes, it features a blade brake, enhancing safety by quickly stopping the blade rotation after use.
Î. Care sunt factorii de luat în considerare atunci când alegeți acest ferăstrău portabil pentru beton?
A. Major factors include application compatibility, blade diameter and arbour size, power source preference, wet / dry cutting capability, battery life, weight, safety features, versatility, durability and dust management.