DWYER INSTRUMENTS Indicatori de curgere a ferestrei

Dwyer Instruments window sight flow indicators are inline piping units designed for providing a remote visual indication of the flow rate and direction. The brand's 350 Series sight flow indicators feature a brass / 316 stainless-steel body for strength and durability and a dual-window with tempered glass for preventing scratches and impact damages from flow pressure. The 100 Series models have a single window with a rotating impeller for accelerating the fluid and easy viewing from any angle; ideal for hydraulic tanks, pressure vessels and oil reservoirs. Choose from a wide range of these sight flow indicators available in 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch body size variants on Raptor Supplies, un distribuitor autorizat Dwyer Instruments.

Filtru

DWYER INSTRUMENTS -

Seria SFI-100 și SFI-300 MIDWEST Sight Sight Flow Indicators

StilModelMaterial corpAdâncimeÎnălţimeMaterial rotorLungimeDimensiunea conducteiPreț (ex. TVA)
ASFI-300-3 / 8Bronz2 1 / 4 "2 1 / 8 "ABS3"3 / 8 "€526.64
ASFI-300-1Bronz3 1 / 8 "2 4 / 7 "ABS4 3 / 8 "1"€650.96
BSFI-100-1-1 / 4Bronz2 4 / 7 "2 5 / 8 "ABS4 3 / 8 "1 1 / 4 "€595.45
BSFI-100-1 / 4Bronz1 4 / 5 "2 1 / 8 "ABS3"1 / 4 "€386.79
ASFI-300-2Bronz3 2 / 3 "4"ABS5 11 / 16 "2"€1,385.73
BSFI-100-2Bronz3 1 / 4 "3 5 / 8 "ABS5 11 / 16 "2"€934.07
BSFI-100-1Bronz2 4 / 7 "2 5 / 8 "ABS4 3 / 8 "1"€607.54
BSFI-100-1 / 2Bronz2 1 / 4 "3 5 / 8 "ABS4"1 / 2 "€440.51
ASFI-300-3 / 4Bronz2 3 / 4 "2 4 / 7 "ABS4"3 / 4 "€646.67
ASFI-300-1-1 / 2Bronz3 2 / 3 "4"ABS5 11 / 16 "1 1 / 2 "€1,338.01
ASFI-300-1 / 2Bronz2 3 / 4 "2 4 / 7 "ABS4"1 / 2 "€626.80
BSFI-100-3 / 8Bronz1 4 / 5 "2 1 / 8 "ABS3"3 / 8 "€439.67
BSFI-100-1-1 / 2Bronz3 1 / 4 "3 5 / 8 "ABS5 11 / 16 "1 1 / 2 "€873.28
BSFI-100-3 / 4Bronz2 1 / 4 "2 4 / 7 "ABS4"3 / 4 "€459.98
ASFI-300-1-1 / 4Bronz3 1 / 8 "2 4 / 7 "ABS4 3 / 8 "1 1 / 4 "€601.63
ASFI-300-1 / 4Bronz2 1 / 4 "2 1 / 8 "ABS3"1 / 4 "€557.38
CSFI-300SS-3/4Oţel inoxidabil2 3 / 4 "2 4 / 7 "Oţel inoxidabil4"3 / 4 "€962.96
CSFI-300SS-3/8Oţel inoxidabil2 1 / 4 "2 1 / 8 "Oţel inoxidabil3"3 / 8 "€771.73
CSFI-300SS-1/4Oţel inoxidabil2 1 / 4 "2 1 / 8 "Oţel inoxidabil3"1 / 4 "€700.63
CSFI-300SS-1/2Oţel inoxidabil2 3 / 4 "2 4 / 7 "Oţel inoxidabil4"1 / 2 "€875.77
CSFI-300SS-1-1 / 2Oţel inoxidabil3 2 / 3 "4"Oţel inoxidabil5 11 / 16 "1 1 / 2 "€2,255.85
CSFI-300SS-2Oţel inoxidabil3 2 / 3 "4"Oţel inoxidabil5 11 / 16 "2"€2,320.44
CSFI-300SS-1Oţel inoxidabil3 1 / 8 "2 4 / 7 "Oţel inoxidabil4 3 / 8 "1"€1,042.84
CSFI-300SS-1-1 / 4Oţel inoxidabil3 1 / 8 "2 4 / 7 "Oţel inoxidabil4 3 / 8 "1 1 / 4 "€1,058.88

Suntem aici sa ajutam!

Căutați o piesă care nu este listată aici?